Shop BELKIN
See all product information
Create Account
CAT6 SLIM 28AWG CABLE - RED - 5FT
- Mfr # CE001B05-RED-S
- Zoro # G714874390
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
End 2 Connection Type
RJ-45
Cable Jacket Material
Polyvinyl Chloride
Wire Size
28 AWG
End 2 Gender
Male
Number of Conductor Pairs
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE001B05-RED-S
- Zoro #
- G714874390
- UPC #
- 745883805549
- Country of Origin
- United States
- End 2 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Gender
- Male
- Number of Conductor Pairs
- 4
- End 1 Gender
- Male
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Red
- Performance Category
- Category 6
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 5 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.