CAT6 SLIM 28AWG CABLE -WHITE -1FT
- Mfr # CE001B01-WHT-S
- Zoro # G314874578
product price:Â
$
6.15
/ea
Sold in multiples of 3 for
$18.45
Key Features
Cable Length
1 ft
Wire Size
28 AWG
Number of Conductor Pairs
4
End 2 Connection Type
RJ-45
End 1 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE001B01-WHT-S
- Zoro #
- G314874578
- UPC #
- 745883806140
- Country of Origin
- United States
Dimensions
- Cable Length
- 1 ft
- Wire Size
- 28 AWG
Details
- Number of Conductor Pairs
- 4
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- End 2 Gender
- Male
- Item
- Network Cable
- Cable Jacket Color
- White
- Performance Category
- Category 6
- Cable Jacket Material
- Polyvinyl Chloride
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.