CAT6 SLIM 28AWG CABLE-YELLOW-50FT
- Mfr # CE001B50-YLW-S
- Zoro # G614875152
product price:Â
$
24.59
/ea
Key Features
End 2 Connection Type
RJ-45
Number of Conductor Pairs
4
End 1 Gender
Male
Cable Jacket Color
Yellow
Cable Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE001B50-YLW-S
- Zoro #
- G614875152
- UPC #
- 745883806133
- Country of Origin
- United States
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 50 ft
Details
- End 2 Connection Type
- RJ-45
- Number of Conductor Pairs
- 4
- End 1 Gender
- Male
- Cable Jacket Color
- Yellow
- Cable Jacket Material
- Polyvinyl Chloride
- Performance Category
- Category 6
- End 2 Gender
- Male
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.