CAT6 SLIM 28AWG CABLE -YELLOW-5FT
- Mfr # CE001B05-YLW-S
- Zoro # G714874406
product price:Â
$
8.99
/ea
Sold in multiples of 2 for
$17.98
Key Features
End 2 Gender
Male
End 2 Connection Type
RJ-45
Cable Jacket Material
Polyvinyl Chloride
Performance Category
Category 6
Number of Conductor Pairs
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE001B05-YLW-S
- Zoro #
- G714874406
- UPC #
- 745883806027
- Country of Origin
- United States
- End 2 Gender
- Male
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- Performance Category
- Category 6
- Number of Conductor Pairs
- 4
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Yellow
- End 1 Gender
- Male
Dimensions
- Cable Length
- 5 ft
- Wire Size
- 28 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.