Shop BELKIN
See all product information
Create Account
CAT6 SLIM 28AWGCABLE -WHITE -25FT
- Mfr # CE001B25-WHT-S
- Zoro # G314875247
product price:Â
$
14.19
/ea
Key Features
End 1 Gender
Male
Number of Conductor Pairs
4
Cable Jacket Material
Polyvinyl Chloride
End 2 Connection Type
RJ-45
Performance Category
Category 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE001B25-WHT-S
- Zoro #
- G314875247
- UPC #
- 745883806287
- Country of Origin
- United States
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 25 ft
Details
- End 1 Gender
- Male
- Number of Conductor Pairs
- 4
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- Performance Category
- Category 6
- End 2 Gender
- Male
- Cable Jacket Color
- White
- End 1 Connection Type
- RJ-45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.