Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat6 Snagless Patch Cable Rj45M/Rj45M; 18 Blue

  • Mfr # A3L980-18-BLU-S

  • Zoro # G0253341


product price: $24.19
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
18 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L980-18-BLU-S
Zoro #
G0253341
UPC #
722868655481
Country of Origin
Unknown

Dimensions

Length - Patch Cord
18 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 - Male
Boot Type - Data cable
Snagless
Jacket Color
Blue
Conductor Material
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.