Zoro Homepage

Cat6 Snagless Patch Cable/ Rj45M/Rj45M/ 5 Purple

  • Mfr # A3L980-05-PUR-S

  • Zoro # G0293530


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L980-05-PUR-S
Zoro #
G0293530
UPC #
722868611760
Country of Origin
Unknown

Dimensions

Length - Patch Cord
5 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Purple
Wire Gauge
24 AWG
Number of Conductor Pairs
4
Features
Flame Retardant
Standards
Category 6 EIA/TIA-568
Fire Rating - Data Cable
CM
Jacket Material
Polyvinyl Chloride
Conductor Material
Bare Copper
Solid / Stranded
Stranded
For Use With
VoIP Device, Network Device
Connector Plating
Gold
Insulation Material
High-density Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.