Zoro Homepage

Cat6 Solid Bulk Cable 4Pr; 24 Awg, 1000Ft, Blue, Plenum

  • Mfr # A7L704-1000BL-P

  • Zoro # G0241012


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
Bare Wire
Length - Patch Cord
1000 ft
Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7L704-1000BL-P
Zoro #
G0241012
UPC #
722868343289
Country of Origin
Unknown

Dimensions

Length - Patch Cord
1000 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
Bare Wire
Jacket Color
Blue
Jacket Material
Polyvinyl Chloride
Conductor Material
Copper
Standards
EIA/TIA-568A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.