Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat6 Solid Bulk Cable 4Pr;23Awg;1000 Plenum Sh

  • Mfr # A7L704-1000-P-H

  • Zoro # G0562726


product price: $1,028.99
/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
Bare Wire
Length - Patch Cord
1000 ft
Standards
EIA/TIA-568
Item - Data Cable
Network Cable
Jacket Type
Plenum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7L704-1000-P-H
Zoro #
G0562726
UPC #
722868637142
Country of Origin
Unknown

Dimensions

Length - Patch Cord
1000 ft

Details

Connector Type - Patch Cord
Bare Wire
Standards
EIA/TIA-568
Item - Data Cable
Network Cable
Jacket Type
Plenum
Jacket Color
Gray
Plenum Rated
Yes
Category - Data Cable
Category 6
Conductor Material
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.