Zoro Homepage

Cat6 Solid Pvc Bulk Cable 4Pair;24Awg; 500 Black

  • Mfr # A7L704-500-BLK

  • Zoro # G0316481


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
Bare Wire
Length - Patch Cord
500 ft
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7L704-500-BLK
Zoro #
G0316481
UPC #
722868463376
Country of Origin
Unknown

Dimensions

Length - Patch Cord
500 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
Bare Wire
Jacket Color
Black
Standards
EIA/TIA-568A
Conductor Material
Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.