
Cblvga Coax/Plnm/Sh Hddb15M/M 25Vga/Svga
Mfr # F3H982B25-P
Zoro # G0553249
product price:Â $89.15
/ea
Free Shipping & Returns
Key Features
Cable Length
25 ft
Cable Type
VGA
Compatible With
Video Device
Shielded
Yes
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F3H982B25-P
Zoro #
G0553249
UPC #
722868947265
Country of Origin
Unknown
Dimensions
Cable Length
25 ft
Details
Item
Video Cable
Cable Type
VGA
Compatible With
Video Device
Shielded
Yes
Conductor Material
Copper
Connector Type on First End
DB-15 - Male
Connector on First End Details
DB-15 - Male
Jacket Type
Plenum
Connector on Second End Details
15-pin HD-15 - Male
Connector Type on Second End
HD-15 - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.