Coiled Telephone Handset Cable - RJ-11 Male - RJ-11 Male - 25ft - Black
- Mfr # F8V10125BK
- Zoro # G412487465
product price:Â
$
18.15
/ea
Key Features
Cable Length
25 ft
Connector Type
RJ-11 - Male
Compatibility
Telephone
Device Supported
Phone
Conductor
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F8V10125BK
- Zoro #
- G412487465
- UPC #
- 722868110232
- Country of Origin
- China
Dimensions
- Cable Length
- 25 ft
Details
- Connector Type
- RJ-11 - Male
- Compatibility
- Telephone
- Device Supported
- Phone
- Conductor
- Copper
- Jacket Type
- Plenum
- Item
- Network Cable
Description
25ft Blk Coiled Phone Cable - RJ11 M/M
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.