Shop BELKIN
See all product information
Create Account
Components - Belkin Pro Series - Usb Extender - 4 Pin Usb Type
- Mfr # F3U134B03
- Zoro # G0249869
product price:Â
$
4.45
/ea
Sold in multiples of 3 for
$13.35
Key Features
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type A - Female
Color
Black
Connector on First End Details
1 x 4-pin USB Type A - Male
Cable Type
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F3U134B03
- Zoro #
- G0249869
- UPC #
- 722868410967
- Country of Origin
- Unknown
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB Type A - Male
- End 2 Connection Type
- USB Type A - Female
- Color
- Black
- Connector on First End Details
- 1 x 4-pin USB Type A - Male
- Cable Type
- USB
- Conductor
- Copper
- Connector on Second End Details
- 1 x USB Type A - Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.