CONNECT USB-C AUDIO AND CHARGE ADAPTER- USB TYPE C RIGHT CONNECTOR - MALE RIGHT

  • Mfr # F7U081BTBLK

  • Zoro # G222442494


product price: $43.45
/ea

Key Features

End 2 Connection Type
USB Type C - Male
End 1 Connection Type
USB Type C - Female
Connector Gender on First End
Female
Width
1.3 in
Connector on First End Details
1 x USB Type C - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7U081BTBLK
Zoro #
G222442494
UPC #
-
Country of Origin
China

Dimensions

Width
1.3 in
Height
0.4 in
Overall Length
5.5 in

Details

End 2 Connection Type
USB Type C - Male
End 1 Connection Type
USB Type C - Female
Connector Gender on First End
Female
Item
Audio/Data Transfer Adapter
Connector on First End Details
1 x USB Type C - Female
Compatibility
Apple Devices: iPad (10.9") 10th Gen, iPad Pro (11") 3rd Gen, iPad Pro (12.9") 5th Gen, iPad Pro (12.9") 3rd Gen, iPad Pro (11") 2nd Gen, iPad Pro (12.9") 4th Gen, iPad mini 6th Gen, iPad Pro (11.0"), iPhone 15, iPhone 15 Pro, iPhone 15 Plus, iPhone 15 Pro MaxSamsung Devices: Galaxy S21 Series, Galaxy S22 Series, Galaxy S23, Galaxy S23 Plus, Galaxy S23 Ultra, Galaxy Z Fold 5, Galaxy Z Flip 5, Galaxy Note20, Galaxy Note20 UltraHuawei P30/P30 ProGoogle Pixel 5
Connector on Second End Details
1 x USB Type C - Male
Product Line
Connect
Features
Charging, Plug and Play
Color
Black
Connector Gender on Second End
Male
Adapter Type
USB-C

Description

GENDER - BLACK, 2X USB-C PORTS FOR SIMULTANEOUS AUDIO AND CHARGING; FAST CHARGIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.