Zoro Homepage

Crossover Cable - Rj-45 (M) - Rj-45 (M) - 1 Ft - ( Cat 6 ) - Red

  • Mfr # A3X189-01-RED-S

  • Zoro # G0186677


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Connector Type - Patch Cord
RJ-45 - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
1 ft
Standards
EIA/TIA-568
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3X189-01-RED-S
Zoro #
G0186677
UPC #
722868432686
Country of Origin
Unknown

Dimensions

Length - Patch Cord
1 ft

Details

Connector Type - Patch Cord
RJ-45 - Male
Boot Type - Data cable
Snagless
Standards
EIA/TIA-568
Jacket Color
Red
Conductor Material
Copper
Item - Data Cable
Network Cable
Category - Data Cable
Category 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.