Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Cable - Rj-45 (M) - Rj-45 (M) - 10 Ft - Utp - ( Cat 5 ) -

  • Mfr # A3X126-10-RED

  • Zoro # G0281350


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
10 ft
Standards
EIA/TIA-568
Features
Flame Retardant
Category - Data Cable
Category 5e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3X126-10-RED
Zoro #
G0281350
UPC #
722868155974
Country of Origin
Unknown

Dimensions

Length - Patch Cord
10 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Standards
EIA/TIA-568
Features
Flame Retardant
Category - Data Cable
Category 5e
Fire Rating - Data Cable
CM
Item - Data Cable
Patch Cable
Number of Conductor Pairs
4
Solid / Stranded
Stranded
Wire Gauge
24 AWG
Jacket Color
Red
Shielded
No
Conductor Material
Bare Copper
Jacket Material
Polyvinyl Chloride
For Use With
Network Device, Hub, Desktop PC
Insulation Material
High-density Polyethylene
Connector Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.