
Crossover Cable - Rj-45 (M) - Rj-45 (M) - 15 Ft - ( Cat 5E ) - Blue
Mfr # A3X126-15-BLU-S
Zoro # G0277966
product price: $12.89
/eaKey Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
15 ft
Standards
EIA/TIA-568
Item - Data Cable
Crossover Cable
Jacket Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3X126-15-BLU-S
Zoro #
G0277966
UPC #
722868240946
Country of Origin
Unknown
Dimensions
Length - Patch Cord
15 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Standards
EIA/TIA-568
Item - Data Cable
Crossover Cable
Jacket Color
Blue
Category - Data Cable
Category 5e
Conductor Material
Copper
Compatibility
Hub (Hub-to-Hub), PC (PC-to-PC)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.