Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Cable - Rj-45 (M) - Rj-45 (M) - 3 Ft - Utp ( Cat 5E )

  • Mfr # A3X126-03-RED-S

  • Zoro # G0215736


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
3 ft
Standards
EIA/TIA-568
Conductor Material
Copper
Category - Data Cable
Category 5e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3X126-03-RED-S
Zoro #
G0215736
UPC #
722868226858
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Standards
EIA/TIA-568
Conductor Material
Copper
Category - Data Cable
Category 5e
Item - Data Cable
Crossover Cable
Jacket Material
Polyvinyl Chloride
Jacket Color
Red
Compatibility
Hub (Hub-to-Hub), PC (PC-to-PC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.