Crossover Cable - Rj-45 (M) - Rj-45 (M) - 50 Ft ( Cat 5 )

  • Mfr # A3X126-50-YLW-M

  • Zoro # G0208989


product price: $18.95
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
50 ft
Standards
EIA/TIA-568
Item - Data Cable
Crossover Cable
Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3X126-50-YLW-M
Zoro #
G0208989
UPC #
722868296301
Country of Origin
Unknown

Dimensions

Length - Patch Cord
50 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Standards
EIA/TIA-568
Item - Data Cable
Crossover Cable
Jacket Color
Yellow
Category - Data Cable
Category 5e
Conductor Material
Copper
Compatibility
Hub (Hub-to-Hub), PC (PC-to-PC)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.