Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Display Cable - 24 Pin Digital Dvi - Male - 24 Pin Digital Dvi -

  • Mfr # F2E4142B10

  • Zoro # G0222681


product price: $35.15
/ea

Key Features

Conductor Material
Copper
Color
Black
Cable Characteristic
Extension Cable
Connector on Second End Details
DVI-D Digital Video - Female
Connector on First End Details
DVI-D Digital Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2E4142B10
Zoro #
G0222681
UPC #
722868650240
Country of Origin
Unknown

Dimensions

Cable Length
10 ft

Details

Conductor Material
Copper
Color
Black
Item
Video Cable
Cable Characteristic
Extension Cable
Connector on Second End Details
DVI-D Digital Video - Female
Connector on First End Details
DVI-D Digital Video - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.