Zoro Homepage

DISPLAYPORT TO HDMI ACTIVE ADAPTER

  • Mfr # AVC011BTSGY-BL

  • Zoro # G915440189


product price: $23.85
/ea

Key Features

Connector Gender on Second End
Female
Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Female
Cable Length
7.38 ft
Color
Black/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVC011BTSGY-BL
Zoro #
G915440189
UPC #
745883828081
Country of Origin
China

Dimensions

Cable Length
7.38 ft

Details

Item
A/V Cable
Connector Gender on Second End
Female
Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Female
Color
Black/Gray
Device Supported
Docking Station, Notebook, Audio/Video Device, Monitor, Projector, HDTV
Features
HDR10 Support, HDCP 2.2, HDR Support, Active, Plug & Play
Cable Type
DisplayPort/HDMI
Supported Resolution
4096 x 2160, 3840 x 2160
Connector Gender on First End
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.