
Dual Port Usb A 24w Wall Charger With Usb A To Usb C Cable 3ft, White
Mfr # WCE001DQ1MWH
Zoro # G714542053
product price:Â $30.95
/eaKey Features
Color
White
Features
Home/Travel Chargers
Overall Width
1.1 in
Cable Length
3.30 ft
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WCE001DQ1MWH
Zoro #
G714542053
UPC #
745883793747
Country of Origin
Viet Nam
Dimensions
Overall Width
1.1 in
Cable Length
3.30 ft
Length
2.2 in
Overall Height
2.3 in
Details
Color
White
Features
Home/Travel Chargers
Material
Plastic
USB
Yes
Includes
BoostCharge Dual USB-A Wall Charger 24W + USB-A to USB-C cable, 1m/3.3ft. USB-A to USB-C Cable
Compatible With
iPhone 14, iPhone 14 Pro, iPhone 14 Plus, iPhone 14 Pro Max
Device Supported
Tablet PC, USB Type A Device, Power Bank, Mobile Phone, Mobile Device
Item
AC Adapter
USB Type-C
Yes
Output Watts
24 W
Max. Output Current
4.80 A
Description
- Home/Travel Chargers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.