
Dual Port Usb A Car Charger 24w, Black
Mfr # CCB001BTBK
Zoro # G514522293
product price: $18.99
/eaKey Features
Overall Length
1.21 in
Color
Black
Material
Plastic
Width
4.05 in
Features
LED Indicator, Compact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCB001BTBK
Zoro #
G514522293
UPC #
745883790425
Country of Origin
Viet Nam
Dimensions
Cable Length
1.21 in
Overall Length
1.21 in
Width
4.05 in
Details
Color
Black
Material
Plastic
Features
LED Indicator, Compact
Maximum Output Power
24 W
Output Voltage
5 V DC
Item
Auto Adapter
Fast Charging
Yes
Product Line
BoostCharge
Device Supported
USB Type A Device
Compatibility
iPhone 14, iPhone 14 Pro, iPhone 14 Plus, iPhone 14 Pro Max, iPhone 12, iPhone 12 mini, iPhone 12 Pro, iPhone 12 Pro Max, iPhone 13 Series, Galaxy S21 Series, Galaxy S22 Series, Galaxy S23, Galaxy S23 Plus, Galaxy S23 Ultra
USB
Yes
Description
- Car Chargers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.