Dual Port Usb A Car Charger 24w With Usb A To Usb C Cable 3ft, Black

  • Mfr # CCE001BT1MBK

  • Zoro # G214522333


product price:  $23.35
/ea

Key Features

Overall Length
1.20 in
Color
Black
Material
Plastic
Features
Compact, LED Indicator
Width
4.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCE001BT1MBK
Zoro #
G214522333
UPC #
745883790456
Country of Origin
Viet Nam

Dimensions

Cable Length
1.20 in
Overall Length
1.20 in
Width
4.05 in

Details

Color
Black
Material
Plastic
Features
Compact, LED Indicator
Maximum Output Power
24 W
USB Type-C
Yes
Package Contents
BoostCharge Dual USB-A Car Charger 24W + USB-A to USB-C Cable, 1m/3.3ft USB-A to USB-C Cable
Product Line
BoostCharge
Output Voltage
5 V DC
Device Supported
USB Type C Device, USB Type A Device, Smartphone
Maximum Output Current
4.80 A
Fast Charging
Yes
Item
Auto Adapter
Compatibility
iPhone 14, iPhone 14 Pro, iPhone 14 Plus, iPhone 14 Pro Max, iPhone SE 2nd Gen, Galaxy S24, Galaxy S24+, Galaxy S24 Ultra
USB
Yes

Description

  • Car Chargers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.