Dual Port Usb C Pd Wall Charger With Pps 45w, White

  • Mfr # WCH011DQWH

  • Zoro # G315831068


product price: $40.79
/ea

Key Features

Color
White
Overall Length
1.62 in
Width
3.97 in
Fast Charging
Yes
Maximum Output Power
45 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCH011DQWH
Zoro #
G315831068
UPC #
745883841059
Country of Origin
China

Dimensions

Overall Length
1.62 in
Width
3.97 in

Details

Color
White
Fast Charging
Yes
Maximum Output Power
45 W
Device Supported
Notebook, iPhone, MacBook Pro, Gaming Console, Chromebook
Features
Overheat Protection, Compact
Product Line
BoostCharge Pro
USB
Yes
Item
AC Adapter
Compatibility
Works with, Apple AirPods Pro 2nd gen, MacBook Air 15" M2 (2023), iPhone 15, iPhone 15 Pro, iPhone 15 Plus, iPhone 15 Pro Max, iPhone 14, iPhone 14 Pro, iPhone 14 Plus, iPhone 14 Pro Max, Galaxy S23, Galaxy S23 Plus, Galaxy S23 Ultra, Galaxy S24, Galaxy S24+, Galaxy S24 Ultra
USB Type-C
Yes

Description

Belkin - Dual Port Usb C Pd Wall Charger With Pps 45w - White
  • Home/Travel Chargers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.