Zoro Homepage

Duplex Fiber Optic Cable Lc/Lc;62.5/125; 300

  • Mfr # F2F202LL-300

  • Zoro # G0243998


product price: $222.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
LC - Male
End 2 Connection Type
LC - Male
Clad Dimension
125 µm
Core Dimension
62.5 µm
Cable Length
300 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2F202LL-300
Zoro #
G0243998
UPC #
722868662694
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
62.5 µm
Cable Length
300 ft

Details

Item
Patch Cable
End 1 Connection Type
LC - Male
End 2 Connection Type
LC - Male
Single Mode/Multi-Mode
Multi-Mode
Cable Type
Fiber Optic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.