Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duplex Fiber Optic Cbl Sc-St 10Ft

  • Mfr # A2F20207-03M

  • Zoro # G0235001


product price: $27.69
/ea

Key Features

End 1 Connection Type
ST/PC Network - Male
End 2 Connection Type
SC/PC Network - Male
Jacket Material
Polyvinyl Chloride
Clad Dimension
125 µm
Core Dimension
62.5 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2F20207-03M
Zoro #
G0235001
UPC #
722868244968
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
62.5 µm
Cable Length
9.84 ft

Details

Item
Patch Cable
End 1 Connection Type
ST/PC Network - Male
End 2 Connection Type
SC/PC Network - Male
Jacket Material
Polyvinyl Chloride
For Use With
Network Device
Color
Orange
Single Mode/Multi-Mode
Multi-Mode
Simplex/Duplex/Multifiber
Duplex
Fiber Category
OM1
Cable Type
Fiber Optic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.