Zoro Homepage

Ethernet 1000Base-T Cable - Bare Wire - Bare Wire - 1000 Ft - Utp - (

  • Mfr # A7L704-1000-GRN

  • Zoro # G0274061


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Length - Patch Cord
1000 ft
Standards
EIA/TIA-568B, IEEE 802.3, IEEE 802.5
Jacket Material
Polyvinyl Chloride
Category - Data Cable
Category 6
Item - Data Cable
Patch Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7L704-1000-GRN
Zoro #
G0274061
UPC #
722868285343
Country of Origin
Unknown

Dimensions

Length - Patch Cord
1000 ft

Details

Standards
EIA/TIA-568B, IEEE 802.3, IEEE 802.5
Jacket Material
Polyvinyl Chloride
Category - Data Cable
Category 6
Item - Data Cable
Patch Cable
Conductor Material
Copper
Jacket Color
Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.