Zoro Homepage

Ethernet 10Base-T Cable - 1000 Ft - Utp - ( Cat 5 )

  • Mfr # A7L504-1000

  • Zoro # G0247330


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
Bare Wire
Length - Patch Cord
1000 ft
Standards
EIA/TIA-568 Category 5
Number of Conductor Pairs
4
Item - Data Cable
Network Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7L504-1000
Zoro #
G0247330
UPC #
722868108123
Country of Origin
Unknown

Dimensions

Length - Patch Cord
1000 ft

Details

Connector Type - Patch Cord
Bare Wire
Standards
EIA/TIA-568 Category 5
Number of Conductor Pairs
4
Item - Data Cable
Network Cable
Jacket Material
Polyvinyl Chloride
Fire Rating - Data Cable
CM
Category - Data Cable
Category 5e
Jacket Color
Gray
Conductor Material
Bare Copper
Wire Gauge
24 AWG
Features
Flame Retardant
Shielded
No
For Use With
Network Device
Insulation Material
High-density Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.