Zoro Homepage

Ethernet 10Base-T Cable - Patch Cable - 250 Ft - Utp - ( Cat 5E )

  • Mfr # A7J304-250

  • Zoro # G0385020


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Length - Patch Cord
250 ft
Standards
EIA/TIA-568
Jacket Material
Polyvinyl Chloride
Category - Data Cable
Category 5e
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7J304-250
Zoro #
G0385020
UPC #
722868112601
Country of Origin
Unknown

Dimensions

Length - Patch Cord
250 ft

Details

Standards
EIA/TIA-568
Jacket Material
Polyvinyl Chloride
Category - Data Cable
Category 5e
Jacket Color
Gray
Item - Data Cable
Patch Cable
Conductor Material
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.