Ethernet 10Base-T Cable - Rj-45 (M) - Rj-45 (M) - 1 Ft - White

  • Mfr # A3L791-01-WHT-S

  • Zoro # G0211448


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

End 1 Connection Type
(1) RJ-45 - Male
End 2 Connection Type
(1) RJ-45 - Male
Cable Length
1 ft
Cable Type
Category 5e
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791-01-WHT-S
Zoro #
G0211448
UPC #
722868192573
Country of Origin
Unknown

Dimensions

Cable Length
1 ft

Details

Item
Network Cable
End 1 Connection Type
(1) RJ-45 - Male
End 2 Connection Type
(1) RJ-45 - Male
Cable Type
Category 5e
Color
White
Features
Premium snagless-type moldings, PowerSum tested
Conductor Material
Copper
Cable Characteristic
Patch Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products