Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXTENDER KVM TRANSMITTER SFP-UNIVERSAL VIDEO

  • Mfr # F1DN-KVM-EXTFI

  • Zoro # G922443838


product price: $1,669.99
/ea
Free Shipping & Returns

Key Features

Package Contents
Belkin Extender Transmitter Fiber SFP - Universal Video (4K 60Hz) , AC/DC Power Supply, 12VDC, 1.5A , Quick Start Guide
Max. Resolution
3840 x 2160
Connectivity Technology
Wired
Maximum Operating Distance
984.25 ft
Graphic Mode
4K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN-KVM-EXTFI
Zoro #
G922443838
UPC #
745883810932
Country of Origin
United States

Details

Package Contents
Belkin Extender Transmitter Fiber SFP - Universal Video (4K 60Hz) , AC/DC Power Supply, 12VDC, 1.5A , Quick Start Guide
Max. Resolution
3840 x 2160
Connectivity Technology
Wired
Item
KVM Extender Transmitter
Maximum Operating Distance
984.25 ft
Graphic Mode
4K

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.