Zoro Homepage

EXTENDER RACK KIT FOR 10 UNITS 4U.

  • Mfr # F1DN-RK10-4U

  • Zoro # G522444594


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Package Contents
Belkin Extender Rack Kit for 10 units with Mounting Plates and Screws , 10 Support Mounts , 20 Screws to Rack Mount, Each Support Mount Requires 2 Screws , 40 Screws for Mount, Each Extender Enclosure Requires 4 Screws , Quick Install Guide
Compatible With
Compatible with Extender models (F1DN-KVM-EXTC6/X, F1DN-KVM-EXRC6/X, F1DN-KVM-EXTFI, F1DN-KVM-EXRFI)
Features
Rugged
Form Factor
Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN-RK10-4U
Zoro #
G522444594
UPC #
745883834068
Country of Origin
United States

Details

Color
Black
Package Contents
Belkin Extender Rack Kit for 10 units with Mounting Plates and Screws , 10 Support Mounts , 20 Screws to Rack Mount, Each Support Mount Requires 2 Screws , 40 Screws for Mount, Each Extender Enclosure Requires 4 Screws , Quick Install Guide
Compatible With
Compatible with Extender models (F1DN-KVM-EXTC6/X, F1DN-KVM-EXRC6/X, F1DN-KVM-EXTFI, F1DN-KVM-EXRFI)
Features
Rugged
Form Factor
Desktop
Material
Aluminum
Rack Type
Open Frame
Item
Rackmount Kit

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.