Fastcat6 Stranded Utp 1000 Bulk Cable, Blue
- Mfr # A7J704-1000-BLU
- Zoro # G0169667
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Connector Type - Patch Cord
Bare Wire
Length - Patch Cord
1000 ft
Standards
EIA/TIA-568
Conductor Material
Copper
Jacket Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7J704-1000-BLU
- Zoro #
- G0169667
- UPC #
- 722868442623
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- Bare Wire
- Standards
- EIA/TIA-568
- Conductor Material
- Copper
- Jacket Color
- Blue
- Category - Data Cable
- Category 6
- Item - Data Cable
- Network Cable
- Item
- Network Cable
- End 2 Connection Type
- Bare Wire
- Performance Category
- Category 6
- End 1 Connection Type
- Bare Wire
- Cable Jacket Color
- Blue
Dimensions
- Length - Patch Cord
- 1000 ft
- Cable Length
- 1000 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.