Zoro Homepage

Fiber Cab Sc/Sc50/125 1M

  • Mfr # A2F40277-01M

  • Zoro # G0285681


product price: $14.15
/ea

Key Features

End 1 Connection Type
SC Network - Male
End 2 Connection Type
SC Network - Male
Jacket Material
Polyvinyl Chloride
Clad Dimension
125 µm
Core Dimension
50 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2F40277-01M
Zoro #
G0285681
UPC #
722868585115
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
50 µm
Cable Length
3.28 ft

Details

Item
Fiber Optic Cable
End 1 Connection Type
SC Network - Male
End 2 Connection Type
SC Network - Male
Jacket Material
Polyvinyl Chloride
Cable Type
Fiber Optic
Color
Orange
For Use With
Network Device
Single Mode/Multi-Mode
Multi-Mode

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.