Zoro Homepage

Fiber Cab St/Sc8.3/125 1M

  • Mfr # F2F80207-01M

  • Zoro # G0285849


product price: $17.25
/ea

Key Features

End 1 Connection Type
ST/PC Network - Male
End 2 Connection Type
SC/PC Network - Male
Jacket Material
Polyvinyl Chloride
Clad Dimension
125 µm
Core Dimension
8.3 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2F80207-01M
Zoro #
G0285849
UPC #
722868585344
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
8.3 µm
Cable Length
3.28 ft

Details

Item
Patch Cable
End 1 Connection Type
ST/PC Network - Male
End 2 Connection Type
SC/PC Network - Male
Jacket Material
Polyvinyl Chloride
For Use With
Network Device
Color
Yellow
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Single Mode
Fiber Category
OS1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.