Zoro Homepage

Fiber Duplex Sc Patch Cbl; Sc/Sc;62.5M;

  • Mfr # A2F20277-01M

  • Zoro # G0216031


product price: $25.15
/ea

Key Features

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
SC Network - Male
Length - Patch Cord
3.28 ft
Jacket Color
Orange
Jacket Material
Polyvinyl Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2F20277-01M
Zoro #
G0216031
UPC #
722868264836
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3.28 ft
Clad Dimension
125 µm
Core Dimension - Fiber Optic Cable
62.5 µm

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
SC Network - Male
Jacket Color
Orange
Jacket Material
Polyvinyl Chloride
Cable Type
Fiber Optic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.