Fiber Optic Cable; Singlemode Lc/Lc Duplex, 8.3/125
- Mfr # F2F802LL-10M
- Zoro # G0233638
product price:Â
$
24.15
/ea
Key Features
End 1 Connection Type
LC/PC Network - Male
End 2 Connection Type
LC/PC Network - Male
Jacket Material
Polyvinyl Chloride
Clad Dimension
125 µm
Core Dimension
8.3 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2F802LL-10M
- Zoro #
- G0233638
- UPC #
- 722868421079
- Country of Origin
- Unknown
- Item
- Patch Cable
- End 1 Connection Type
- LC/PC Network - Male
- End 2 Connection Type
- LC/PC Network - Male
- Jacket Material
- Polyvinyl Chloride
- Simplex/Duplex/Multifiber
- Duplex
- Single Mode/Multi-Mode
- Single Mode
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- Mode
- Single Mode
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 8.3 µm
- Cable Length
- 32.81 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.