
Fiber Patch Cable 10 Gig Aqua 50/125 Lc/Sc 20 Meter
Mfr # F2F402L7-20M-G
Zoro # G0386466
product price: $54.99
/eaKey Features
Item - Data Cable
Network Cable
Connector Type - Patch Cord
LC Network - Male; SC Network - Male
Length - Patch Cord
65.62 ft
Jacket Color
Aqua
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F2F402L7-20M-G
Zoro #
G0386466
UPC #
722868647653
Country of Origin
Unknown
Dimensions
Length - Patch Cord
65.62 ft
Core Dimension - Fiber Optic Cable
50 µm
Clad Dimension
125 µm
Details
Item - Data Cable
Network Cable
Connector Type - Patch Cord
LC Network - Male; SC Network - Male
Jacket Color
Aqua
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-Mode
For Use With
Network Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.