
Fiber Patch Cable 10Gb 50 125 Lc Lc, 1M, Aqua
Mfr # F2F402LL-01M-G
Zoro # G0224930
product price: $13.55
/eaKey Features
Item - Data Cable
Patch Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
LC/PC Network - Male
Length - Patch Cord
3.28 ft
Jacket Color
Aqua
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F2F402LL-01M-G
Zoro #
G0224930
UPC #
722868601365
Country of Origin
Unknown
Dimensions
Length - Patch Cord
3.28 ft
Core Dimension - Fiber Optic Cable
50 µm
Clad Dimension
125 µm
Details
Item - Data Cable
Patch Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
LC/PC Network - Male
Jacket Color
Aqua
Transmission Speed
10 Gbps
Jacket Material
Polyvinyl Chloride
Standards
UL Listed Certification
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-Mode
For Use With
Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.