
GLASS, EZ FRAME, 15/15 PLUS, CAMERA PROTECTOR 2PK
Mfr # OVA179FQBK
Zoro # G816151030
product price: $33.29
/eaKey Features
Length
0.6 in
Features
Impact Resistant, Scratch Resistant, Fingerprint Resistant, Scuff-free, Anti-reflective Technology, Drop Protection
Height
0.1 in
Product Type
Camera Lens Protector
Material
Tempered Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OVA179FQBK
Zoro #
G816151030
UPC #
745883910199
Country of Origin
China
Dimensions
Length
0.6 in
Height
0.1 in
Width
0.6 in
Details
Features
Impact Resistant, Scratch Resistant, Fingerprint Resistant, Scuff-free, Anti-reflective Technology, Drop Protection
Product Type
Camera Lens Protector
Material
Tempered Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.