Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GLASS, EZ FRAME, 16 PRO/16 PRO MAX, CAMERA PROTECTOR 2PK

  • Mfr # OVA182FQBK

  • Zoro # G116243930


product price: $22.69
/ea

Key Features

Features
Scuff-free, Drop Protection, Anti-reflective Technology, Impact Resistant, Fingerprint Resistant, Scratch Resistant
Material
Tempered Glass
Width
0.7 in
Length
0.7 in
Height
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OVA182FQBK
Zoro #
G116243930
UPC #
745883910267
Country of Origin
China

Dimensions

Width
0.7 in
Length
0.7 in
Height
0.1 in

Details

Features
Scuff-free, Drop Protection, Anti-reflective Technology, Impact Resistant, Fingerprint Resistant, Scratch Resistant
Material
Tempered Glass
Product Type
Camera Lens Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.