GLASS, EZ TRAY, 15 PLUS/14 PRO MAX, RECYCLED GLASS AM
Mfr # OVA172FQ
Zoro # G222781180
product price: $47.99
/eaKey Features
Display Type Supported
OLED
Anti-microbial
Yes
Compatible Devices
iPhone 14 Pro Max, iPhone 16 Plus, iPhone 15 Plus
Surface Hardness
9H
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OVA172FQ
Zoro #
G222781180
UPC #
745883897711
Country of Origin
Viet Nam
Dimensions
Thickness
11.4 mil
Details
Display Type Supported
OLED
Anti-microbial
Yes
Compatible Devices
iPhone 14 Pro Max, iPhone 16 Plus, iPhone 15 Plus
Surface Hardness
9H
Material
Glass
Features
Bubble-free, Crystal Clear Image, Anti Smudge, Touch Sensitive, Edge2Edge, Smooth Edges, Ion Exchange Technology
Compatible With
Apple - iPhone 15 Plus / iPhone 16 Plus / iPhone 14 Pro Max
Durability
Fingerprint Resistant, Scratch Resistant, Impact Resistant, Smudge Resistant, Crack Resistant
Cell Phone/Tablet/Smart Watch Model Compatibility
iPhone 15 Plus, iPhone 16 Plus, iPhone 14 Pro Max
Touch Compatibility
Yes
Product Type
Screen Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.