GLASS, EZ TRAY, 15/14 PRO, RECYCLED GLASS AM
Mfr # OVA171FQ
Zoro # G921704367
product price: $39.99
/eaKey Features
Cell Phone/Tablet/Smart Watch Model Compatibility
iPhone 16, iPhone 15, iPhone 14 Pro
Touch Compatibility
Yes
Thickness
11.4 mil
Compatible Devices
iPhone 15, iPhone 14 Pro, iPhone 16
Product Type
Screen Protector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OVA171FQ
Zoro #
G921704367
UPC #
745883897360
Country of Origin
China
Dimensions
Thickness
11.4 mil
Details
Cell Phone/Tablet/Smart Watch Model Compatibility
iPhone 16, iPhone 15, iPhone 14 Pro
Touch Compatibility
Yes
Compatible Devices
iPhone 15, iPhone 14 Pro, iPhone 16
Product Type
Screen Protector
Durability
Smudge Resistant, Impact Resistant, Scratch Resistant, Fingerprint Resistant, Crack Resistant
Material
Glass
Surface Hardness
9H
Compatible With
Apple - iPhone 15/ iPhone 14-Pro/ iPhone 16
Features
Smooth Edges, Ion Exchange Technology, Crystal Clear Image, Touch Sensitive, Anti Smudge, Edge2Edge, Bubble-free
Display Type Supported
OLED
Anti-microbial
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.