GLASS, EZ TRAY, 15/14 PRO, RECYCLED PRIVACY AM
Mfr # OVA167FQ
Zoro # G521706822
product price: $45.89
/eaKey Features
Thickness
11.4 mil
Features
Crystal Clear Image, Smooth Edges, Ion Exchange Technology, Touch Sensitive, Bubble-free
Product Type
Privacy Screen Protector
Durability
Crack Resistant, Scratch Resistant, Smudge Resistant, Fingerprint Resistant, Impact Resistant
Display Type Supported
OLED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OVA167FQ
Zoro #
G521706822
UPC #
-
Country of Origin
China
Dimensions
Thickness
11.4 mil
Details
Features
Crystal Clear Image, Smooth Edges, Ion Exchange Technology, Touch Sensitive, Bubble-free
Product Type
Privacy Screen Protector
Durability
Crack Resistant, Scratch Resistant, Smudge Resistant, Fingerprint Resistant, Impact Resistant
Display Type Supported
OLED
Touch Compatibility
Yes
Surface Hardness
9H
Compatible Devices
iPhone 14 Pro, iPhone 16, iPhone 15
Compatible With
Apple - iPhone 14 Pro, iPhone 15, iPhone 16
Material
Glass, Tempered Glass
Cell Phone/Tablet/Smart Watch Model Compatibility
iPhone 15, iPhone 14 Pro, iPhone 16
Anti-microbial
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.