Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GLASS, EZ TRAY, 15/14 PRO, TG PRIVACY AM

  • Mfr # OVA147ZZ

  • Zoro # G116488256


product price: $43.15
/ea

Key Features

Surface Hardness
9H
Display Type Supported
LCD
Material
Tempered Glass
Compatible Devices
iPhone 14 Pro, iPhone 15 Pro
Touch Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OVA147ZZ
Zoro #
G116488256
UPC #
745883871063
Country of Origin
China

Details

Surface Hardness
9H
Display Type Supported
LCD
Material
Tempered Glass
Compatible Devices
iPhone 14 Pro, iPhone 15 Pro
Touch Compatibility
Yes
Cell Phone/Tablet/Smart Watch Model Compatibility
iPhone 15 Pro, iPhone 14 Pro
Features
Privacy, Bubble-free, Anti-bacterial, Touch Sensitive
Product Type
Privacy Screen Filter
Compatible With
Apple - iPhone 14 Pro, iPhone 15 Pro
Anti-microbial
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.