
GLASS, EZ TRAY, 16 PRO MAX, LAS GLASS AM
Mfr # OVA158FQ
Zoro # G216130727
product price: $45.49
/eaKey Features
Compatible Devices
iPhone 16 Pro Max
Thickness
11.4 mil
Cell Phone/Tablet/Smart Watch Model Compatibility
iPhone 16 Pro Max
Product Type
Screen Protector
Features
Easy to Apply, Bubble-free, Touch Sensitive, Durable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OVA158FQ
Zoro #
G216130727
UPC #
745883897100
Country of Origin
China
Dimensions
Thickness
11.4 mil
Details
Compatible Devices
iPhone 16 Pro Max
Cell Phone/Tablet/Smart Watch Model Compatibility
iPhone 16 Pro Max
Product Type
Screen Protector
Features
Easy to Apply, Bubble-free, Touch Sensitive, Durable
Anti-microbial
Yes
Surface Hardness
9H
Compatible With
Apple - iPhone 16 Pro Max
Display Type Supported
OLED
Material
Glass
Touch Compatibility
Yes
Durability
Crack Resistant, Scratch Resistant, Drop Resistant, Heat Resistant, Fingerprint Resistant, Impact Resistant, Smudge Resistant, Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.