
GLASS, EZ TRAY, APPLE, 11 PRO MAX/XS MAX
Mfr # OVA005ZZ
Zoro # G715190536
product price: $40.59
/eaKey Features
Material
Tempered Glass
Color
Clear
Compatible With
Apple iPhone 11 Pro MaxiPhone Xs Max
Orientation
Portrait, Landscape
Device Supported
iPhone XS Max, iPhone 11 Pro Max
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OVA005ZZ
Zoro #
G715190536
UPC #
745883798858
Country of Origin
China
Details
Material
Tempered Glass
Color
Clear
Compatible With
Apple iPhone 11 Pro MaxiPhone Xs Max
Orientation
Portrait, Landscape
Item
Privacy Screen Protector
Device Supported
iPhone XS Max, iPhone 11 Pro Max
Includes
Easy Align Tray, Cleaning Cloth, Dust Removal Sticker
Surface Hardness
5H, 9H
Display Type Supported
OLED
Brand Compatibility
Apple
Features
Flawless Clarity, Touch Sensitive, Bubble-free, 2-way Privacy
Durability
Fingerprint Proof, Drop Resistant, Fingerprint Resistant, Oil Resistant, Scratch Resistant, Impact Resistant
Compatible Devices
iPhone 11 Pro Max, iPhone XS Max
Product Type
Privacy Screen Protector
Package Contents
TemperedGlass Privacy Screen Protector for iPhone 11 Pro Max / iPhone Xs MaxEasy Align TrayCleaning ClothDust Removal Sticker
Cell Phone/Tablet/Smart Watch Model Compatibility
iPhone Xs Max, iPhone 11 Pro Max
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.