
GLASS, EZ TRAY, APPLE, IP 8TH/7TH GEN, TEMPERED GLASS
Mfr # OVI002ZZ
Zoro # G714907982
product price: $56.15
/eaKey Features
Material
Tempered Glass
Compatible With
Apple - iPad (7th Generation)Apple - iPad (8th Generation)Apple - iPad (9th Generation)Apple - iPad ProApple - iPad Air 3
Includes
ScreenForce Screen ProtectorEasy Align Tray
Features
Privacy Filtering Function, Bubble-free, Easy to Apply, Flawless Clarity, Crystal Clear Image
Display Type Supported
LCD, OLED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OVI002ZZ
Zoro #
G714907982
UPC #
745883797035
Country of Origin
China
Dimensions
Display Size Supported
10.5"
Details
Item
Screen Protector
Material
Tempered Glass
Compatible With
Apple - iPad (7th Generation)Apple - iPad (8th Generation)Apple - iPad (9th Generation)Apple - iPad ProApple - iPad Air 3
Includes
ScreenForce Screen ProtectorEasy Align Tray
Features
Privacy Filtering Function, Bubble-free, Easy to Apply, Flawless Clarity, Crystal Clear Image
Display Type Supported
LCD, OLED
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad (7th Generation), iPad (8th Generation), iPad (9th Generation), iPad Pro, iPad Air 3
Device Supported
iPad (8th Generation), iPad (7th generation), iPad Pro, iPad (9th Generation), iPad Air 3
Surface Hardness
9H
Durability
Impact Resistant, Fingerprint Resistant, Scratch Resistant, Scuff Resistant, Damage Resistant
Display Screen Type
OLED, LCD
Color
Transparent
Compatibility
Apple - iPad (7th Generation)Apple - iPad (8th Generation)Apple - iPad (9th Generation)Apple - iPad ProApple - iPad Air 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.