Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GLASS EZ TRAY DEVICE C

  • Mfr # OVA163FQ

  • Zoro # G314935774


product price: $44.49
/ea

Key Features

Material
Glass, Tempered Glass
Display Type Supported
OLED
Touch Compatibility
Yes
Device Supported
iPhone 16 Pro
Features
Smooth Edges, Ion Exchange Technology, Bubble-free, Crystal Clear Image, Antimicrobial, Anti Smudge; Anti-microbial; Blue Light Reduction; Scratch Resistant, Crack Resistant, Smudge Resistant, Impact Resistant, Fingerprint Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OVA163FQ
Zoro #
G314935774
UPC #
745883898541
Country of Origin
Viet Nam

Dimensions

Thickness
11.4 mil

Details

Material
Glass, Tempered Glass
Display Type Supported
OLED
Touch Compatibility
Yes
Device Supported
iPhone 16 Pro
Features
Smooth Edges, Ion Exchange Technology, Bubble-free, Crystal Clear Image, Antimicrobial, Anti Smudge; Anti-microbial; Blue Light Reduction; Scratch Resistant, Crack Resistant, Smudge Resistant, Impact Resistant, Fingerprint Resistant
Item
Screen Protector
Surface Hardness
9H
Brand Compatibility
Apple

Description

GLASS,EZ TRAY,DEVICE C,RECYCLED ABL AM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.